This item is Discontinued.

Beta Screwdriver for Cross Head, PZ4 #4 200mm 012990012

Screwdriver for Cross Head, PZ4 #4 200mm (Discontinued)

  • Mfr # 012990012
  • Zoro # G1091583
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012990012
Zoro #
G1091583
UPC #
08014230385600
Country of Origin
Italy

Dimensions

Tip Size
#4
Shank Length
200mm
Overall Length
332mm

Details

Item
Screwdriver for Cross Head,PZ4
SAE or Metric
SAE
Features
Compliant to UNI/ISO 8764
Tip Style
Pozidriv(R) Supadriv(R)
Number of Pieces
1

Description

Screwdriver for Cross Head,PZ4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.