This item is Discontinued.

Beta Screwdriver, Hexagon, 8mm x 175mm Hex #3 012620156

Screwdriver, Hexagon, 8mm x 175mm Hex #3 (Discontinued)

  • Mfr # 012620156
  • Zoro # G1089370
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012620156
Zoro #
G1089370
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#3
Shank Length
175mm
Overall Length
302mm

Details

Item
Screwdriver,Hexagon,8mm x 175mm
Tip Style Group
Hex
Number of Pieces
1
SAE or Metric
SAE
Tip Style
Phillips
Features
Compliant to UNI/ISO 8764; Hexagon Bolster

Description

Screwdriver,Hexagon,8mm x 175mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.