
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012650020
Zoro #
G1089790
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
2mm
Shank Length
100mm
Overall Length
200mm
Details
Item
Screwdriver,Hexagon Driver,2mm
Tip Style Group
Hex
Number of Pieces
1
Tip Style
Hex
SAE or Metric
Metric
Description
Screwdriver,Hexagon Driver,2mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.