This item is Discontinued.

Beta Screwdriver, Hexagon Driver, 4mm Hex 4mm 012650040

Screwdriver, Hexagon Driver, 4mm Hex 4mm (Discontinued)

  • Mfr # 012650040
  • Zoro # G1089809
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012650040
Zoro #
G1089809
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
4mm
Shank Length
100mm
Overall Length
208mm

Details

Item
Screwdriver,Hexagon Driver,4mm
Tip Style Group
Hex
Tip Style
Hex
Number of Pieces
1
SAE or Metric
Metric

Description

Screwdriver,Hexagon Driver,4mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.