This item is Discontinued.

Beta Screwdriver, Hexagon Driver, 5mm Hex 5mm 012650050

Screwdriver, Hexagon Driver, 5mm Hex 5mm (Discontinued)

  • Mfr # 012650050
  • Zoro # G1089711
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012650050
Zoro #
G1089711
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
5mm
Shank Length
100mm
Overall Length
219mm

Details

Item
Screwdriver,Hexagon Driver,5mm
Tip Style Group
Hex
SAE or Metric
Metric
Tip Style
Hex
Number of Pieces
1

Description

Screwdriver,Hexagon Driver,5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.