This item is Discontinued.

Beta Screwdriver RTX with Handle, 10mm T10 Round 012680010

Screwdriver RTX with Handle, 10mm T10 Round (Discontinued)

  • Mfr # 012680010
  • Zoro # G1090043
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012680010
Zoro #
G1090043
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T10
Shank Length
80mm
Overall Length
188mm

Details

Item
Screwdriver RTX with Handle,10mm
Tip Style Group
Torx(R)
Number of Pieces
1
Tip Style
Tamper Resistant Torx(R)
SAE or Metric
Torx(R)
Shank Shape
Round

Description

Screwdriver RTX with Handle,10mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.