This item is Discontinued.

Beta Screwdriver RTX with Handle, 15mm T15 Round 012680015

Screwdriver RTX with Handle, 15mm T15 Round (Discontinued)

  • Mfr # 012680015
  • Zoro # G1090113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012680015
Zoro #
G1090113
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T15
Shank Length
80mm
Overall Length
188mm

Details

Item
Screwdriver RTX with Handle,15mm
Tip Style Group
Torx(R)
Shank Shape
Round
Number of Pieces
1
Tip Style
Tamper Resistant Torx(R)
SAE or Metric
Torx(R)

Description

Screwdriver RTX with Handle,15mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.