This item is Discontinued.

Beta Screwdriver RTX with Handle, 20mm T20 Round 012680020

Screwdriver RTX with Handle, 20mm T20 Round (Discontinued)

  • Mfr # 012680020
  • Zoro # G1089973
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012680020
Zoro #
G1089973
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T20
Shank Length
100mm
Overall Length
208mm

Details

Item
Screwdriver RTX with Handle,20mm
Tip Style Group
Torx(R)
SAE or Metric
Torx(R)
Number of Pieces
1
Shank Shape
Round
Tip Style
Tamper Resistant Torx(R)

Description

Screwdriver RTX with Handle,20mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.