This item is Discontinued.

Beta Screwdriver RTX with Handle, 25mm T25 Round 012680025

Screwdriver RTX with Handle, 25mm T25 Round (Discontinued)

  • Mfr # 012680025
  • Zoro # G1090107
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012680025
Zoro #
G1090107
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T25
Shank Length
100mm
Overall Length
208mm

Details

Item
Screwdriver RTX with Handle,25mm
Tip Style Group
Torx(R)
SAE or Metric
Torx(R)
Shank Shape
Round
Tip Style
Tamper Resistant Torx(R)
Number of Pieces
1

Description

Screwdriver RTX with Handle,25mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.