This item is Discontinued.

Beta Screwdriver RTX with Handle, 27mm T27 Round 012680027

Screwdriver RTX with Handle, 27mm T27 Round (Discontinued)

  • Mfr # 012680027
  • Zoro # G1090098
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012680027
Zoro #
G1090098
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T27
Shank Length
115mm
Overall Length
234mm

Details

Item
Screwdriver RTX with Handle,27mm
Tip Style Group
Torx(R)
Shank Shape
Round
Number of Pieces
1
SAE or Metric
Torx(R)
Tip Style
Tamper Resistant Torx(R)

Description

Screwdriver RTX with Handle,27mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.