This item is Discontinued.

Beta Screwdriver RTX with Handle, 30mm T30 Round 012680030

Screwdriver RTX with Handle, 30mm T30 Round (Discontinued)

  • Mfr # 012680030
  • Zoro # G1089982
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012680030
Zoro #
G1089982
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T30
Shank Length
115mm
Overall Length
234mm

Details

Item
Screwdriver RTX with Handle,30mm
Tip Style Group
Torx(R)
Tip Style
Tamper Resistant Torx(R)
SAE or Metric
Torx(R)
Shank Shape
Round
Number of Pieces
1

Description

Screwdriver RTX with Handle,30mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.