
Screwdriver Set, 1207TX/D7, 7 pcs. T6, T8, T10, T15, T20, T25, T30 Round (Discontinued)
- Mfr # 012070207
- Zoro # G1087937
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012070207
Zoro #
G1087937
UPC #
08014230409351
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
T6, T8, T10, T15, T20, T25, T30
Shank Length
60mm, 60mm, 80mm, 80mm, 100mm, 100mm, 100mm
Overall Length
156mm, 156mm, 189mm, 189mm, 209mm, 209mm, 220mm
Details
Item
Screwdriver Set,1207TX/D7,7 pcs.
Includes
(7) Screwdrivers for Torx Head Screws
Shank Shape
Round
Tip Style
Torx(R)
Number of Pieces
7
SAE or Metric
Torx(R)
Description
Screwdriver Set,1207TX/D7,7 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.