This item is Discontinued.

Beta Screwdriver Set, 1209PZ/S4, 4 pcs. #0, #1, #2, #3 012090204

Screwdriver Set, 1209PZ/S4, 4 pcs. #0, #1, #2, #3 (Discontinued)

  • Mfr # 012090204
  • Zoro # G1087858
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012090204
Zoro #
G1087858
UPC #
08014230477268
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#0, #1, #2, #3
Shank Length
60mm, 80mm, 100mm, 150mm
Overall Length
156mm, 189mm, 220mm, 282mm

Details

Item
Screwdriver Set,1209PZ/S4,4 pcs.
Includes
(4) Screwdrivers for Cross Head Pozidriv-Supadriv Screws
Number of Pieces
4
Features
Compliant to UNI/ISO 8764
Tip Style
Pozidriv(R) Supadriv(R)
SAE or Metric
SAE

Description

Screwdriver Set,1209PZ/S4,4 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.