This item is Discontinued.

Beta Screwdriver Set, 1252/S5, 5 pcs. #1, #2; 0.5x3mm, 0.6x4mm, 0.7x5mm 012520001

Screwdriver Set, 1252/S5, 5 pcs. #1, #2; 0.5x3mm, 0.6x4mm, 0.7x5mm (Discontinued)

  • Mfr # 012520001
  • Zoro # G1088250
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012520001
Zoro #
G1088250
UPC #
08014230042947
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1, #2; 0.5x3mm, 0.6x4mm, 0.7x5mm
Shank Length
150mm, 175mm; 125mm, 125mm, 150mm
Overall Length
225mm, 280mm; 190mm, 225mm, 225mm

Details

Item
Screwdriver Set,1252/S5,5 pcs.
Includes
(2) Phillips Tip Size: #1, #2; (3) Slotted Tip Size: 0.5x3mm, 0.6x4mm, 0.7x5mm
SAE or Metric
SAE, Metric
Tip Style
Phillips; Slotted
Number of Pieces
5

Description

Screwdriver Set,1252/S5,5 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.