Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012600306
Zoro #
G1089221
UPC #
08014230610993
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
0.4mm x 2.5mm, 0.5mm x 3mm, 0.8mm x 4mm, 1mm x 5.5mm, 1.2mm x 6.5mm, 1.2mm x 8mm
Shank Length
75mm, 75mm, 125mm, 150mm, 150mm, 200mm
Overall Length
175mm, 175mm, 233mm, 258mm, 269mm, 327mm
Details
Item
Screwdriver Set,1260/S6,6 pcs.
Includes
(6) Screwdrivers for Slotted Head Screws
SAE or Metric
Metric
Shank Shape
Round
Number of Pieces
6
Features
Compliant to ISO 2380
Tip Style
Slotted
Description
Screwdriver Set,1260/S6,6 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.