Screwdriver Set, 1263/E40, 40 pcs. #1, #2, #3, #4; #1, #2 (Discontinued)
- Mfr # 012630580
- Zoro # G1089538
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012630580
Zoro #
G1089538
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#1, #2, #3, #4; #1, #2
Shank Length
80mm, 100mm, 150mm, 200mm; 30mm, 30mm
Overall Length
188mm, 219mm, 277mm, 327mm; 87mm, 87mm
Details
Item
Screwdriver Set,1263/E40,40 pcs.
Includes
(15) Wall-Mounted Display with Screwdrivers For Each 5 : #2 x 100mm, #3 x 150mm, #4 x 200mm, (12) For Each 6 : #1 x 30mm, #2 x 30mm, (6) #1 x 80mm, (7) #0 x 60mm
SAE or Metric
SAE
Features
Compliant to UNI/ISO 8764
Number of Pieces
40
Tip Style
Pozidriv(R) Supadriv(R)
Description
Screwdriver Set,1263/E40,40 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.