Screwdriver Set, 1264/S5, 5 pcs. 60mm, 75mm, 100mm, 125mm, 150mm (Discontinued)
- Mfr # 012640305
- Zoro # G1089763
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012640305
Zoro #
G1089763
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
0.5mm x 2.5mm, 0.6mm x 3mm, 0.8mm x 4mm, 1mm x 5mm, 1.2mm x 6.5mm
Shank Length
60mm, 75mm, 100mm, 125mm, 150mm
Overall Length
160mm, 175mm, 208mm, 233mm, 269mm
Details
Item
Screwdriver Set,1264/S5,5 pcs.
Includes
(5) Screwdrivers for Headless Slotted
Number of Pieces
5
Tip Style
Slotted
SAE or Metric
Metric
Description
Screwdriver Set,1264/S5,5 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.