Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012740751
Zoro #
G1090658
UPC #
-
Country of Origin
Italy
Dimensions
Tip Size
0.5mm x 3mm, 0.8mm x 4mm, 1mm x 5.5mm, 1.2mm x 6.5mm, 1.2mm x 8mm, 1.6mm x 10mm
Shank Length
100mm, 100mm, 125mm, 150mm, 175mm, 200mm
Overall Length
200mm, 207mm, 232mm, 268mm, 301mm, 326mm
Details
Item
Screwdriver Set,1274MQ/S6,6 pcs.
Includes
(6) Screwdrivers for Headless Slotted Screw
Finish
Insulated
Tip Style
Slotted
Features
Compliant to EN 60900; Insulated For 1000V
SAE or Metric
Metric
Number of Pieces
6
Description
Screwdriver Set,1274MQ/S6,6 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.