This item is Discontinued.

Beta Screwdriver Set, 1279MQ/S4, 4 pcs. #0, #1, #2, #3 012790751

Screwdriver Set, 1279MQ/S4, 4 pcs. #0, #1, #2, #3 (Discontinued)

  • Mfr # 012790751
  • Zoro # G1090597
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012790751
Zoro #
G1090597
UPC #
08014230646381
Country of Origin
Italy

Dimensions

Tip Size
#0, #1, #2, #3
Shank Length
60mm, 80mm, 100mm, 150mm
Overall Length
160mm, 187mm, 218mm, 276mm

Details

Item
Screwdriver Set,1279MQ/S4,4 pcs.
Includes
(4) Screwdrivers for Cross Head Pozidriv(R)-Supadriv(R) Screws
Finish
Insulated
Features
Compliant to EN 60900; Insulated For 1000V
SAE or Metric
SAE
Tip Style
Pozidriv(R) Supadriv(R)
Number of Pieces
4

Description

Screwdriver Set,1279MQ/S4,4 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.