Screwdriver Set, 1290/S5, 5 pcs. 0.5mm x 3mm, 0.8mm x 4mm, 1mm x 5.5mm, 1.2mm x 6.5mm, 1.2mm x 8mm (Discontinued)
- Mfr # 012900305
- Zoro # G1090938
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012900305
Zoro #
G1090938
UPC #
08014230435947
Country of Origin
Italy
Dimensions
Tip Size
0.5mm x 3mm, 0.8mm x 4mm, 1mm x 5.5mm, 1.2mm x 6.5mm, 1.2mm x 8mm
Shank Length
75mm, 100mm, 150mm, 150mm, 150mm
Overall Length
171mm, 196mm, 259mm, 270mm, 282mm
Details
Item
Screwdriver Set,1290/S5,5 pcs.
Includes
(5) Screwdrivers for Slotted Head Screws
Tip Style
Slotted
Number of Pieces
5
Shank Shape
Round
Features
Compliant to ISO 2380
SAE or Metric
Metric
Description
Screwdriver Set,1290/S5,5 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.