Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012900319
Zoro #
G1090868
UPC #
-
Country of Origin
Italy
Dimensions
Tip Size
0.4mm x 2.5mm, 0.5mm x 3mm, 0.8mm x 4mm, 1mm x 5.5mm, 1.2mm x 6.5mm, 1.2mm x 8mm, 1.6mm x 10mm; 0.8mm x 4mm, 1.2mm x 6.5mm
Shank Length
75mm, 100mm, 125mm, 150mm, 150mm, 200mm, 200mm; 30mm, 30mm
Overall Length
171mm, 196mm, 221mm, 259mm, 270mm, 332mm, 332mm; 86mm, 86mm
Details
Item
Screwdriver Set,1290/S9X,9 pcs.
Includes
(7) Slotted Head Screws : 0.4mm x 2.5mm, 0.5mm x 3mm, 0.8mm x 4mm, 1mm x 5.5mm, 1.2mm x 6.5mm, 1.2mm x 8mm, 1.6mm x 10mm; (2) Slotted Head Screws Extra Short Series : 0.8mm x 4mm, 1.2mm x 6.5mm
Shank Shape
Round
SAE or Metric
Metric
Tip Style
Slotted
Features
Compliant to ISO 2380
Number of Pieces
9
Description
Screwdriver Set,1290/S9X,9 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.