This item is Discontinued.

Beta Screwdriver Set, 1292/S4, 4 pcs. #0, #1, #2, #3 012920304

Screwdriver Set, 1292/S4, 4 pcs. #0, #1, #2, #3 (Discontinued)

  • Mfr # 012920304
  • Zoro # G1091120
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012920304
Zoro #
G1091120
UPC #
08014230435961
Country of Origin
Italy

Dimensions

Tip Size
#0, #1, #2, #3
Shank Length
60mm, 80mm, 100mm, 150mm
Overall Length
156mm, 189mm, 220mm, 282mm

Details

Item
Screwdriver Set,1292/S4,4 pcs.
Includes
(4) Screwdrivers for Phillips Head Screws
Tip Style
Phillips
SAE or Metric
SAE
Number of Pieces
4
Features
Compliant to UNI/ISO 8764

Description

Screwdriver Set,1292/S4,4 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.