Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012930203
Zoro #
G1091209
UPC #
-
Country of Origin
Italy
Dimensions
Tip Size
#0, #1, #2, #3, #1, #2; 0.5mm x 3mm, 0.8mm x 4mm, 1mm x 5.5mm, 1.2mm x 6.5mm, 1.2mm x 8mm, 0.8mm x 4mm
Shank Length
60mm, 80mm, 100mm, 150mm, 30mm, 30mm; 75mm, 125mm, 100mm, 150mm, 150mm, 200mm, 30mm
Overall Length
156mm, 189mm, 220mm, 282mm, 86mm, 86mm; 171mm, 221mm, 259mm, 270mm, 332mm, 86mm
Details
Item
Screwdriver Set,1293/S12,12 pcs.
Includes
(6) Phillips Screwdrivers: #0, #1, #2, #3, #1, #2; (6) Slotted Screwdrivers: 0.5mm x 3mm, 0.8mm x 4mm, 1mm x 5.5mm, 1.2mm x 6.5mm, 1.2mm x 8mm, 0.8mm x 4mm
Tip Style
Phillips; Slotted
Number of Pieces
12
SAE or Metric
SAE, Metric
Description
Screwdriver Set,1293/S12,12 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.