This item is Discontinued.

Beta Screwdriver Set, 1294/S5, 5 pcs. 60mm, 100mm, 100mm, 125mm, 150mm 012940305

Screwdriver Set, 1294/S5, 5 pcs. 60mm, 100mm, 100mm, 125mm, 150mm (Discontinued)

  • Mfr # 012940305
  • Zoro # G1091638
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012940305
Zoro #
G1091638
UPC #
08014230435992
Country of Origin
Italy

Dimensions

Tip Size
0.5mm x 2.5mm, 0.6mm x 3mm, 0.8mm x 4mm, 1mm x 5mm, 1.2mm x 6.5mm
Shank Length
60mm, 100mm, 100mm, 125mm, 150mm
Overall Length
156mm, 196mm, 196mm, 234mm, 282mm

Details

Item
Screwdriver Set,1294/S5,5 pcs.
Includes
(5) Screwdrivers for Headless Slotted Screws
SAE or Metric
Metric
Tip Style
Slotted
Number of Pieces
5

Description

Screwdriver Set,1294/S5,5 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.