This item is Discontinued.

Beta Screwdriver Set, 1297TX/S12, 8 pcs. T9, T10, T15, T20 T25, T27, T30, T40 Round 012980308

Screwdriver Set, 1297TX/S12, 8 pcs. T9, T10, T15, T20 T25, T27, T30, T40 Round (Discontinued)

  • Mfr # 012980308
  • Zoro # G1091577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
012980308
Zoro #
G1091577
UPC #
08014230436012
Country of Origin
Italy

Dimensions

Tip Size
T9, T10, T15, T20 T25, T27, T30, T40
Shank Length
60mm, 80mm, 80mm, 100mm, 100mm, 115mm, 115mm, 130mm
Overall Length
169mm, 189mm, 189mm, 209mm, 209mm, 235mm, 235mm, 262mm

Details

Item
Screwdriver Set,1297TX/S12,8 pcs.
Includes
(8) Screwdrivers for Tamper Resistant Torx(R) Head Screws
Number of Pieces
8
Tip Style
Tamper Resistant Torx(R)
Shank Shape
Round
SAE or Metric
Torx(R)

Description

Screwdriver Set,1297TX/S12,8 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.