This item is Discontinued.

Beta Screwdriver Set, 39 pcs. T9, T10, T15, T20, T25, T27, T30, T40 Round 012630595

Screwdriver Set, 39 pcs. T9, T10, T15, T20, T25, T27, T30, T40 Round (Discontinued)

  • Mfr # 012630595
  • Zoro # G1089632
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012630595
Zoro #
G1089632
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T9, T10, T15, T20, T25, T27, T30, T40
Shank Length
60mm, 80mm, 80mm, 100mm, 100mm, 115mm, 115mm, 130mm
Overall Length
167mm, 188mm, 188mm, 208mm, 208mm, 234mm, 234mm, 257mm

Details

Item
Screwdriver Set,39 pcs.
Includes
Screwdrivers for Tamper Resistant Torx(R) Head Screws : (30) For Each 6 : T9, T10, T15, T20, T25; (4) T27; (3) T30; (2) T30
SAE or Metric
Torx(R)
Number of Pieces
39
Tip Style
Tamper Resistant Torx(R)
Shank Shape
Round

Description

Screwdriver Set,39 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.