Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Beta Screwdriver Set, 4 pcs. #0, #1, #2, #3 60mm, 120mm, 150mm, 150mm 012020204

Screwdriver Set, 4 pcs. #0, #1, #2, #3 60mm, 120mm, 150mm, 150mm (Discontinued)

  • Mfr # 012020204
  • Zoro # G1087410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012020204
Zoro #
G1087410
UPC #
08014230434834
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#0, #1, #2, #3
Shank Length
60mm, 120mm, 150mm, 150mm
Overall Length
156mm, 229mm,270mm, 282mm

Details

Item
Screwdriver Set,4 pcs.
Includes
(4) Phillips Tip Size: #0, #1, #2, #3
Tip Style
Phillips
Number of Pieces
4
SAE or Metric
SAE

Description

Screwdriver Set,4 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.