Screwdriver Set, 5 pcs. 80mm, 100mm; 100mm, 150mm, 150mm (Discontinued)
- Mfr # 012030001
- Zoro # G1087368
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012030001
Zoro #
G1087368
UPC #
08014230409306
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#1, #2; 0.6mm x 3.5mm, 1.0mm x 5.5mm, 1.2mm x 6.5mm
Shank Length
80mm, 100mm; 100mm, 150mm, 150mm
Overall Length
189mm, 220mm; 196mm, 259mm, 270mm
Details
Item
Screwdriver Set,5 pcs.
Includes
(2) Phillips Tip Size : #1, #2; (3) Slotted Tip Size : 0.6mm x 3.5mm, 1.0mm x 5.5mm, 1.2mm x 6.5mm
Tip Style
Phillips; Slotted
SAE or Metric
SAE, Metric
Features
Compliant to UNI/ISO 8764; ISO 2380
Number of Pieces
5
Description
Screwdriver Set,5 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.