This item is Discontinued.

Beta Screwdriver Set, 5 pcs. #1, #2; 0.5x3mm, 0.8x4mm, 1.0x5.5mm 012030003

Screwdriver Set, 5 pcs. #1, #2; 0.5x3mm, 0.8x4mm, 1.0x5.5mm (Discontinued)

  • Mfr # 012030003
  • Zoro # G1087383
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012030003
Zoro #
G1087383
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1,#2; 0.5x3mm, 0.8x4mm, 1.0x5.5mm
Shank Length
80mm, 100mm; 75mm,125mm,150mm
Overall Length
159mm,220mm; 171mm, 221mm,259mm

Details

Item
Screwdriver Set,5 pcs.
Includes
(2) Phillips Tip Size: #1, #2; (3) Slotted Tip Size: 0.5x3mm, 0.8x4mm, 1.0x5.5mm
SAE or Metric
SAE, Metric
Tip Style
Phillips; Slotted
Number of Pieces
5

Description

Screwdriver Set,5 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.