
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012630570
Zoro #
G1089529
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
0.5mm x 2.5mm, 0.6mm x 3mm, 0.6mm x 3mm, 0.8mm x 4mm, 0.8mm x 4mm, 1mm x 5mm, 1mm x 5mm, 1.2mm x 6.5mm
Shank Length
60mm, 75mm, 100mm, 100mm, 125mm, 125mm, 150mm, 150mm
Overall Length
160mm, 175mm, 200mm, 208mm, 233mm, 233mm, 258mm, 269mm
Details
Item
Screwdriver Set,50 pcs.
Includes
(21) Screwdrivers for Headless Slotted Screws For Each 7 : 2.5mm x 60mm, 3mm x 75mm, 3mm x 100mm, (24) For Each 6 : 4mm x 100mm, 4mm x 125mm, 5mm x 125mm, 5mm x 150mm, (5) 6.5mm x 150mm
Tip Style
Slotted
Number of Pieces
50
SAE or Metric
Metric
Description
Screwdriver Set,50 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.