This item is Discontinued.

No Product Image Available

Screwdriver Set, 6 pcs. #1, #2; 0.4x2.5mm, 0.5x3mm, 0.8x4mm, 1.0x5mm (Discontinued)

  • Mfr # 012030006
  • Zoro # G1087462
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012030006
Zoro #
G1087462
UPC #
08014230409344
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1, #2; 0.4x2.5mm, 0.5x3mm,0.8x4mm, 1.0x5mm
Shank Length
60mm, 10mm, 10mm, 125mm; 80mm, 100mm
Overall Length
156mm, 196mm, 196mm, 125mm; 189mm, 220mm

Details

Item
Screwdriver Set,6 pcs.
Includes
(2) Phillips Tip Size: #1, #2; (4) Slotted Tip Size: 0.4x2.5mm, 0.5x3mm,0.8x4mm, 1.0x5mm
Tip Style
Phillips; Slotted
SAE or Metric
SAE, Metric
Number of Pieces
6

Description

Screwdriver Set,6 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.