Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012990306
Zoro #
G1091723
UPC #
08014230436029
Country of Origin
Italy
Dimensions
Tip Size
#0, #1, #2, #3; #1, #2
Shank Length
60mm, 80mm, 100mm, 150mm; 30mm, 30mm
Overall Length
156mm, 189mm, 220mm, 282mm; 86mm, 86mm
Details
Item
Screwdriver Set,6 pcs.
Includes
(4) Screwdrivers for Cross Head Pozidriv (R)-Supadriv(R) Screws #0, #1, #2, #3; (2) Screwdrivers for Cross Head Pozidriv (R)-Supadriv(R) Screws Extra Short Series : #1, #2
SAE or Metric
SAE
Features
Compliant to UNI/ISO 8764
Number of Pieces
6
Tip Style
Pozidriv(R) Supadriv(R)
Description
Screwdriver Set,6 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.