Screwdriver Set, 7 pcs. 60mm, 80mm, 100mm; 75mm; 100mm; 100mm; 150mm (Discontinued)
- Mfr # 012030007
- Zoro # G1087340
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012030007
Zoro #
G1087340
UPC #
08014230412009
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#0; #1; 2mm x 6mm; 0.5mm x 3mm; 0.8mm x 4mm; 1.0mm x 5.5mm 1.2mm x 6.5mm
Shank Length
60mm, 80mm, 100mm; 75mm; 100mm; 100mm; 150mm
Overall Length
156mm, 189mm, 220mm; 171mm; 196mm, 209mm, 270mm
Details
Item
Screwdriver Set,7 pcs.
Includes
(3) Phillips Tip Size : 0mm x 3mm; 1mm x 4.5mm; 2mm x 6mm; 0.5mm x 3mm; (4) Slotted Tip Size : 0.8mm x 4mm; 1.0mm x 5.5mm 1.2mm x 6.5mm
Tip Style
Phillips; Slotted
Features
Compliant to UNI/ISO 8764; ISO 2380
Number of Pieces
7
SAE or Metric
SAE, Metric
Description
Screwdriver Set,7 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.