Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012430017
Zoro #
G1088162
UPC #
08014230517544
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#1, #2, #3; 1x5.5mm, 1.2x6.5mm, 1.2x8mm, 1.6x10mm
Shank Length
100mm, 100mm, 150mm; 100mm, 125mm, 150mm, 200mm
Overall Length
202mm, 215mm, 268mm; 202mm, 240mm, 268mm, 325mm
Details
Item
Screwdriver Set,7 pcs.
Includes
(3) Phillips Tip Size: #1, #2, #3; (4) Slotted Tip Size: 1x5.5mm, 1.2x6.5mm, 1.2x8mm, 1.6x10mm
Number of Pieces
7
Tip Style
Phillips; Slotted
SAE or Metric
SAE, Metric
Description
Screwdriver Set,7 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.