Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012630560
Zoro #
G1089547
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#0, #0, #1, #1, #2, #2, #3, #4; #2, #3; #1, #2
Shank Length
60mm, 100mm, 80mm, 120mm, 100mm, 150mm, 150mm, 200mm; 150mm, 175mm; 30mm, 30mm
Overall Length
160mm, 200mm, 188mm, 228mm, 219mm, 269mm, 277mm, 327mm; 269mm, 302mm; 87mm, 87mm
Details
Item
Screwdriver Set,70 pcs.
Includes
Tip Style
Phillips
Features
Compliant to UNI/ISO 8764
SAE or Metric
SAE
Number of Pieces
70
Description
Screwdriver Set,70 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.