Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012630510
Zoro #
G1089501
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#0, #1, #2, #3; 0.4mm x 2.5mm, 0.5mm x 3mm, 0.6mm x 3.5mm, 0.8mm x 4mm, 0.8mm x 4mm, 1mm x 5.5mm, 1mm x 5.5mm, 1.2mm x 6.5mm, 1.2mm x 8mm
Shank Length
60mm, 80mm, 100mm, 150mm; 75mm, 75mm, 100mm, 100mm, 125mm, 100mm, 150mm, 150mm, 150mm
Overall Length
160mm, 188mm, 219mm, 277mm; 175mm, 175mm, 200mm, 208mm, 233mm, 208mm, 258mm, 269mm, 277mm
Details
Item
Screwdriver Set,78 pcs.
Includes
(7) Screwdrivers for Cross Head Phillips(R) Screws : #0, (12) For Each 6 : #1, #2 (4) #3; (21) Screwdrivers for Cross Head Phillips(R) Screws Slotted : 0.4mm x 2.5mm, 0.5mm x 3mm, 0.6mm x 3.5mm, (30) For Each 6 : 0.8mm x 4mm, 0.8mm x 4mm, 1mm x 5.5mm, 1mm x 5.5mm, 1.2mm x 6.5mm; (4) 1.2mm x 8mm
SAE or Metric
SAE, Metric
Tip Style
Phillips; Slotted
Number of Pieces
78
Features
Compliant to UNI/ISO 8764; ISO 2380
Description
Screwdriver Set,78 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.