Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012030310
Zoro #
G1087480
UPC #
08014230412863
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
T6, T7, T8, T9, T10, T15, T20, T25, T27, T30; T9, T10, T15, T20, T25, T27, T30
Shank Length
60mm, 60mm, 60mm, 60mm, 80mm, 80mm, 100mm, 100mm, 100mm, 100mm; 60mm, 80mm, 80mm, 100mm, 100mm, 100mm, 100mm
Overall Length
156mm, 156mm, 156mm, 156mm, 189mm, 189mm, 209mm, 209mm, 220mm, 220mm; 156mm, 189mm, 189mm, 209mm, 209mm, 220mm, 220mm
Details
Item
Screwdriver Set,80 pcs.
Includes
(6) Drivers for Torx Head Screws, with Handles For Each 3 : T27, T30, (30) For Each 6 : T9, T10, T15, T20, T25, (7) T8, (3) T7, (4) T6; (6) Screwdrivers for Tamper Resistant Torx Head Screws For Each : T9, T10, (18) For Each 6 : T15, T20, T25, (6) For Each 3 : T27, T30
Shank Shape
Round
Tip Style
Torx(R); Tamper Resistant Torx(R)
Number of Pieces
80
SAE or Metric
Torx(R)
Description
Screwdriver Set,80 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.