Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012030304
Zoro #
G1087541
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#0, #1, #2; 0.4mm x 2.5mm, 0.5mm x 3mm, 0.8mm x 4mm, 1mm x 5.5mm, 1mm x 5.5mm, 1.2mm x 6.5mm; 0.4mm x 2.5mm, 0.5mm x 3mm, 0.8mm x 4mm, 1mm x 5mm
Shank Length
60mm, 80mm, 100mm; 50mm, 75mm, 125mm, 100mm, 150mm, 150mm; 60mm, 100mm, 100mm, 125mm
Overall Length
156mm, 189mm, 220mm; 146mm, 171mm, 221mm, 209mm, 259mm, 270mm; 156mm, 196mm, 196mm, 234mm
Details
Item
Screwdriver Set,85 pcs.
Includes
Tip Style
Phillips; Slotted
SAE or Metric
SAE, Metric
Features
Screwdrivers for Cross Head Pozidriv(R)-Supadriv(R) Screws UNI/ISO 8764; Screwdrivers for Cross Head Phillips(R) Screws ISO 2380, Round Shank
Number of Pieces
85
Description
Screwdriver Set,85 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.