Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012630550
Zoro #
G1089477
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
0.4mm x 2.5mm, 0.4mm x 2.5mm, 0.5mm x 3mm, 0.5mm x 3mm, 0.6mm x 3.5mm, 0.8mm x 4mm, 0.8mm x 4mm, 1mm x 5.5mm, 1.2mm x 8mm; 1.6mm x 10mm; 0.8mm x 4mm, 1.2mm x 6.5mm
Shank Length
50mm, 75mm, 75mm, 100mm, 100mm, 100mm, 125mm, 125mm, 150mm; 200mm; 30mm, 30mm
Overall Length
150mm, 175mm, 175mm, 200mm, 200mm, 208mm, 233mm, 233mm, 277mm; 327mm; 87mm, 87mm
Details
Item
Screwdriver Set,85 pcs.
Includes
Number of Pieces
85
Shank Shape
Round
Tip Style
Slotted
SAE or Metric
Metric
Features
Compliant to ISO 2380
Description
Screwdriver Set,85 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.