This item is Discontinued.

Beta Screwdriver Set for 012040205, 5 pcs. 60mm, 100mm, 100mm, 125mm, 150mm 012040205

Screwdriver Set for 012040205, 5 pcs. 60mm, 100mm, 100mm, 125mm, 150mm (Discontinued)

  • Mfr # 012040205
  • Zoro # G1087620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
012040205
Zoro #
G1087620
UPC #
08014230546704
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
0.4mm x 2.5mm, 0.5mm x 3mm, 0.8mm x 4mm, 1mm x 5mm, 1.2mm x 6.5mm
Shank Length
60mm, 100mm, 100mm, 125mm, 150mm
Overall Length
156mm, 196mm, 196mm, 234mm, 270mm

Details

Item
Screwdriver Set for 012040205,5 pcs.
Includes
(5) Screwdrivers for Headless Slotted Screws
Number of Pieces
5
Tip Style
Slotted
SAE or Metric
Metric

Description

Screwdriver Set for 012040205,5 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.