Screwdriver Sets, 1266BP/S8, 8 pcs. 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm Round (Discontinued)
- Mfr # 012660308
- Zoro # G1089897
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012660308
Zoro #
G1089897
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Shank Length
100mm, 100mm, 125mm, 125mm, 120mm, 140mm, 160mm, 160mm
Overall Length
200mm, 200mm, 225mm, 233mm, 239mm, 259mm, 287mm, 287mm
Details
Item
Screwdriver Sets,1266BP/S8,8 pcs.
Includes
(8) Ball Head Hexagon Drivers
Shank Shape
Round
SAE or Metric
Metric
Tip Style
Ball Hex
Number of Pieces
8
Description
Screwdriver Sets,1266BP/S8,8 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.