This item is Discontinued.

Beta Screwdriver Sets, 1267TX/D7, 7 pcs. T6, T8, T10, T15, T20, T25, T30 Round 012670307

Screwdriver Sets, 1267TX/D7, 7 pcs. T6, T8, T10, T15, T20, T25, T30 Round (Discontinued)

  • Mfr # 012670307
  • Zoro # G1090019
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012670307
Zoro #
G1090019
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T6, T8, T10, T15, T20, T25, T30
Shank Length
50mm, 60mm, 80mm, 80mm, 100mm, 100mm, 115mm
Overall Length
150mm, 160mm, 188mm, 188mm, 208mm, 208mm, 234mm

Details

Item
Screwdriver Sets,1267TX/D7,7 pcs.
Includes
(7) Drivers for Torx(R) Head Screws
Number of Pieces
7
Shank Shape
Round
Tip Style
Torx(R)
SAE or Metric
Torx(R)

Description

Screwdriver Sets,1267TX/D7,7 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.