Zoro Homepage
This item is Discontinued.
Beta Screwdriver Sets, 1267TX/S13, 13 pcs. T5, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45 012670312

Screwdriver Sets, 1267TX/S13, 13 pcs. T5, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45 (Discontinued)

  • Mfr # 012670312
  • Zoro # G1090159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012670312
Zoro #
G1090159
UPC #
08014230611051
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T5, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45
Shank Length
50mm, 50mm, 50mm, 60mm, 60mm, 80mm, 80mm, 100mm, 100mm, 115mm, 115mm, 130mm, 130mm
Overall Length
150mm, 150mm, 150mm, 160mm, 167mm, 188mm, 188mm, 208mm, 208mm, 234mm, 234mm, 257mm, 257mm

Details

Item
Screwdriver Sets,1267TX/S13,13 pcs.
Includes
(13) Screwdrivers for Torx Head Screws
Number of Pieces
13
Tip Style
Torx(R)
SAE or Metric
Torx(R)
Shank Shape
Round

Description

Screwdriver Sets,1267TX/S13,13 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.