This item is Discontinued.

Beta Screwdriver Sets, 1269PZ/S4, 4 pcs. #0, #1, #2, #3 012690304

Screwdriver Sets, 1269PZ/S4, 4 pcs. #0, #1, #2, #3 (Discontinued)

  • Mfr # 012690304
  • Zoro # G1090070
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012690304
Zoro #
G1090070
UPC #
08014230611099
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#0, #1, #2, #3
Shank Length
60mm, 80mm, 100mm, 150mm
Overall Length
160mm, 188mm, 219mm, 277mm

Details

Item
Screwdriver Sets,1269PZ/S4,4 pcs.
Includes
(4) Screwdrivers for Pozidriv(R)-Supadriv(R) Head Screws
Features
Compliant to UNI/ISO 8764
Number of Pieces
4
Tip Style
Pozidriv(R) Supadriv(R)
SAE or Metric
SAE

Description

Screwdriver Sets,1269PZ/S4,4 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.