
Screwdriver Sets, 1272MQ/S5, 5 pcs. #0, #1, #2, #3, #4 (Discontinued)
- Mfr # 012720751
- Zoro # G1090350
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012720751
Zoro #
G1090350
UPC #
08014230645759
Country of Origin
Italy
Dimensions
Tip Size
#0, #1, #2, #3, #4
Shank Length
60mm, 80mm, 100mm, 150mm, 200mm
Overall Length
160mm, 187mm, 218mm, 276mm, 326mm
Details
Item
Screwdriver Sets,1272MQ/S5,5 pcs.
Includes
(5) Screwdrivers for Cross Head Phillips Screws
Tip Style
Phillips
SAE or Metric
SAE
Number of Pieces
5
Features
Compliant to EN 60900; Insulated For 1000V
Finish
Insulated
Description
Screwdriver Sets,1272MQ/S5,5 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.