This item is Discontinued.

Beta Screwdriver, Slotted Head, 10mm x 200mm 1.6mm x 10mm Round 012600066

Screwdriver, Slotted Head, 10mm x 200mm 1.6mm x 10mm Round (Discontinued)

  • Mfr # 012600066
  • Zoro # G1089258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
012600066
Zoro #
G1089258
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1.6mm x 10mm
Shank Length
200mm
Overall Length
327mm

Details

Item
Screwdriver,Slotted Head,10mm x 200mm
Tip Style Group
Slotted
Tip Style
Slotted
Features
Compliant to ISO 2380
Shank Shape
Round
SAE or Metric
Metric
Number of Pieces
1

Description

Screwdriver,Slotted Head,10mm x 200mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.