
Screwdriver, Slotted Head, 2.5mm x 75mm 0.4mm x 2.5mm Round (Discontinued)
- Mfr # 012600006
- Zoro # G1088987
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012600006
Zoro #
G1088987
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
0.4mm x 2.5mm
Shank Length
75mm
Overall Length
175mm
Details
Item
Screwdriver,Slotted Head,2.5mm x 75mm
Tip Style Group
Slotted
Number of Pieces
1
Tip Style
Slotted
Features
Compliant to ISO 2380
SAE or Metric
Metric
Shank Shape
Round
Description
Screwdriver,Slotted Head,2.5mm x 75mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.