Zoro Homepage
This item is Discontinued.
Beta Screwdriver, Slotted Head, 5.5mm x 100mm 1mm x 5.5mm Round 012600039

Screwdriver, Slotted Head, 5.5mm x 100mm 1mm x 5.5mm Round (Discontinued)

  • Mfr # 012600039
  • Zoro # G1089072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012600039
Zoro #
G1089072
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1mm x 5.5mm
Shank Length
100mm
Overall Length
208mm

Details

Item
Screwdriver,Slotted Head,5.5mm x 100mm
Tip Style Group
Slotted
Number of Pieces
1
Tip Style
Slotted
Features
Compliant to ISO 2380
SAE or Metric
Metric
Shank Shape
Round

Description

Screwdriver,Slotted Head,5.5mm x 100mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.