
Screwdriver, Slotted Head, 5.5mm x 125mm 1mm x 5.5mm Round (Discontinued)
- Mfr # 012600040
- Zoro # G1089133
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012600040
Zoro #
G1089133
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
1mm x 5.5mm
Shank Length
125mm
Overall Length
233mm
Details
Item
Screwdriver,Slotted Head,5.5mm x 125mm
Tip Style Group
Slotted
Tip Style
Slotted
SAE or Metric
Metric
Features
Compliant to ISO 2380
Shank Shape
Round
Number of Pieces
1
Description
Screwdriver,Slotted Head,5.5mm x 125mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.