This item is Discontinued.

Beta Screwdriver, Steel Head, 10mm x 200mm 1.6mm x 10mm Hex 012410066

Screwdriver, Steel Head, 10mm x 200mm 1.6mm x 10mm Hex (Discontinued)

  • Mfr # 012410066
  • Zoro # G1088083
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012410066
Zoro #
G1088083
UPC #
08014230497938
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1.6mm x 10mm
Shank Length
200mm
Overall Length
325mm

Details

Item
Screwdriver,Steel Head,10mm x 200mm
Tip Style Group
Slotted
Shank Shape
Hex
SAE or Metric
Metric
Tip Style
Slotted
Number of Pieces
1

Description

Screwdriver,Steel Head,10mm x 200mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.